missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HAAKE™ MARS™ iQ Rotational Rheometer

Product Code. 16823050
Change view
Click to view available options
Rotational Speed Range:
0.001 to 2000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Rotational Speed Range Unit Size
16823050 0.001 to 2000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16823050 Supplier Thermo Scientific™ Supplier No. 3790700
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ HAAKE™ MARS™ iQ Rotational Rheometers ensure intuitive, reliable and flexible rheological measurements. Everything about this rheometer is designed to provide intuitive handling for reliable and fast results. Discover more iQ for your quality control!

Thermo Scientific™ HAAKE™ MARS™ iQ Rotational Rheometers ensure intuitive, reliable and flexible rheological measurements. Everything about this rheometer is designed to provide intuitive handling and fast, reliable results. A sophisticated touchscreen enables standard operating procedures to be run right from rheometer itself. Connect Assist functionality guides users for failure-free measurement.

Choose a HAAKE MARS iQ Rheometer with either the ball bearing or air bearing system to suit your lab. A broad range of accessories helps meet the ever-greater testing demands on QC labs.

HAAKE MARS iQ Rotational Rheometers are the replacements for the discontinued Thermo Scientific™ HAAKE™ RheoStress™ 1 Rheometer and Thermo Scientific™ HAAKE™ RotoVisco™ 1 Rotational Rheometer.

HAAKE MARS iQ rheometers offer many advantages.

Intuitive Operations

  • Multifunctional 7' touchscreen for instrument operation and SOP execution right at your fingertips
  • 'Assist' functionalities to simplify operation and prevent mistakes
  • 'Connect Assist' quick coupling of measuring geometries and temperature modules with automatic recognition
  • 'Color Assist' color-coded plugs for quick, correct selection of temperature modules
  • HAAKE™ RheoWin™ Rheology Software for extensive measuring flexibility with free updates (Optional 21 CFR part 11 module available)

Intelligent Design

  • Folded H frame concept for greater stiffness and ultra-precise lift control with a wide travel range
  • Durable material: high-performance mineral composite casting with high vibration damping, minimal temperature expansion and high chemical resistance
  • Next generation of highly dynamic, powerful EC motor with a mechanical or air bearing.

Individualized Configurations

  • Broad scope of temperature modules, measuring geometries and application-oriented measuring cells, e.g., pressure cells, building material measuring cell or tribology measuring cell
  • Sensitive normal force sensor measures axial forces in both directions for applications such as texture analysis
  • Lateral and bottom access for customized test requirements

Application solutions

The HAAKE MARS iQ Rheometer is well-suited for measuring samples from a water-like state up to semisolids in applications such as:

  • Coatings/paints/inks
  • Foods and foodstuffs
  • Pharmaceuticals
  • Cosmetics
  • Polymers and adhesives
  • Petrochemical materials and bitumen
  • Construction and building materials
TRUSTED_SUSTAINABILITY

Specifications

Angular Resolution 0.63 μrad
Description HAAKE MARS iQ Rheometer - air-bearing
Dimensions (L x W x H) 480 x 390 x 670 mm
Frequency Range 0.0001 to 100 Hz
Normal Force (N): 0.01 to 50
Normal force resolution (N): 0.001
Rotational Speed Range 0.001 to 2000 rpm
Temperature Range (Metric) -60°C to +400°C
Torque Range
Min. torque rotation: 0.3 µNm
Max. torque rotation: 150 mNm
Min. torque oscillation: 0.1 µNm
Max torque oscillation: 150 mNm
Torque resolution: 0.007 μNm
Velocity Range 0.0001 to 209.4 rad/s
Weight (Metric) 62 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.