missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lanthan(III)isopropoxid, La 40 %, Thermo Scientific Chemicals
Click to view available options
Menge:
0.5 g
2 g
10 g
Beschreibung
Lanthanum(III) isopropoxide finds application in asymmetric catalysis. It forms complex with an (S,S)-phenyl-linked-binaphthol ,which enhances a catalytic 1,4-addition of malonate to cyclic and acyclic enones. It acts as a co-catalyst with copper fluoride-triphenylphosphine in catalytic allylation of ketoimines.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Lanthanum(III) isopropoxide |
Schmelzpunkt | 120°C to 128°C |
Farbe | Weiß |
Siedepunkt | 170°C (0.04 mmHg)(sublimation) |
Geruch | Alcohol-like |
Strukturformel | La[OCH(CH3)2]3 |
Menge | 0.5 g |
UN-Nummer | UN2925 |
Empfindlichkeit | Air and moisture sensitive |
Löslichkeitsinformationen | Soluble in terahydrofuran,toluene,hexane and isopropyl alcohol. |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'