Learn More
Lithiumbromid, ultratrocken, 99.9 % (Metallbasis), Thermo Scientific Chemicals
Beschreibung
Lithium bromide is used for reconstitution of brines, as swelling agent for proteins and as electrolyte component in lithium battery. Used as brazing and welding flux. Lithium bromide is used as catalyst for the condensation of carbonyl compounds with active methylene compounds in the absence of solvent, operating medium for air-conditioning and industrial drying system. Also used in manufacturing pharmaceuticals and alkylation process. It also plays an important role in the synthesis of dihydropyrimidinones.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Siedepunkt | 1265°C |
Chemischer Name oder Material | Lithium bromide, ultra dry |
Schmelzpunkt | 550°C |
Farbe | Weiß |
Physikalische Form | Perlen |
Menge | 25 g |
Prozentgehaltsbereich | 99.9% (Metal basis) |
Löslichkeitsinformationen | Very soluble in water and alcohol. Soluble in methanol,acetone,and glycol. Slightly soluble in pyridine. |
Formelmasse | 86.85 |
Empfindlichkeit | Hygroscopic |
Mehr anzeigen |
RUO – Research Use Only