missing translation for 'onlineSavingsMsg'
Learn More

Curver™ Luxembourg Rectangle Modular Drawer Dividers

Product Code. 10139382
Encompass
Change view
Click to view available options
Dimensions (L x W):
38 x 8 cm
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10139382 38 x 8 cm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10139382 Supplier Curver™ Supplier No. 0342211900
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Rectangle Modular Drawer Divider
Color Luna
Material Polypropylene
Size 8
Quantity 12 Pk.
Dimensions (L x W) 38 x 8 cm
Depth (Metric) 5 cm
Height (Metric) 5 cm
Length (Metric) 38 cm
Width (Metric) 8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.