missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesiumacetat-Tetrahydrat, 97.5 %, reinst, kristallin, Thermo Scientific Chemicals
Click to view available options
Menge:
250 g
1 kg
5 kg
Verpackung:
Kunststoffflasche
Kunststofftrommel
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Chemischer Name oder Material | Magnesium acetate tetrahydrate |
Schmelzpunkt | 80.0°C |
Namenshinweis | Extra Pure |
Farbe | Weiß |
Physikalische Form | Kristallpulver |
Menge | 250 g |
Prozentgehaltsbereich | 97% min. (Complexometry) |
Strukturformel | (CH3CO2)2Mg·4H2O |
Fieser | 15,196 |
Merck Index | 15, 5718 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'