missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Magnesiumnitrathexahydrat, ACS, 98.0 bis 102.0 %, Thermo Scientific Chemicals
Click to view available options
Menge:
50 g
500 g
2 kg
Beschreibung
It is used in printing, chemical, agriculture and ceramics industries. It is also used in the detection of selenium in plasma samples, and concentration of nitric acid. Its fertilizer grade has 10.5% nitrogen and 9.4% magnesium.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Siedepunkt | 330°C (decomposition) |
Chemischer Name oder Material | Magnesium nitrate |
Schmelzpunkt | 89°C |
Namenshinweis | hexahydrate |
Physikalische Form | Kristallin |
Menge | 50 g |
Prozentgehaltsbereich | 98.0-102.0% |
Löslichkeitsinformationen | Very soluble in water,alcohol and liquid ammonia. |
Formelmasse | 256.41 (148.32 Anhydrous) |
Güte | ACS |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'