missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MasterFlex™ C/L Einkanal-Peristaltikpumpe aus Polyphenylensulfid/Acetal und Copolyester/Edelstahl

Peristaltic pumps - provided as complete pumping systems - are ideal where space is limited. Low-maintenance design provides thousands of hours of reliable service while meeting a wide range of fluid handling needs.

Marke:  Cole-Parmer™ 77122-04

Weitere Details : Netto-Gewicht : 5.00000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 13415519

  • 1197.98 € / 1 Stück


Lieferzeit auf Anfrage Tel: 02304 932 890
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

C/L pumps are compact (1⁄4 DIN) and perfect for low-flow OEM use or analyzer applications. These easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications. Maximum suction lift of 5 ft (1.5 m); max discharge head of 20 ft (6.1 m); max pressure 15 psi (1.0 bar). Self-priming pumps withstand minor back pressure.
  • Flow rate: 0.002 to 43 mL/min depending on drive rpm and tubing size
  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Max button runs pump at 100% of maximum rpm-use to prime or to rapidly flush tubing
  • Stackable, compact 1/4-DIN housing - mount in your equipment rack or place on your lab bench. (To mount, order brackets 77120-03)
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator - maintain speed setting when you turn pump on/off or reverse direction
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction
  • Remote control connections on back of pump; start/stop pump with a contact closure
  • “Max” button runs pump at maximum rpm - prime or rapidly flush tubing
  • Pump head has average fixed occlusion for tubing; no need to adjust occlusion
Spezifikation

Spezifikation

C/L Single-Channel
Single
1.7 to 10rpm
2011/65/EU (RoHS Directive), CCC, CE, cUL, EN 61326 1/A2: 2001 (EMC Directive), EN 809 (EU Machinery Directive), UL
Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications
115/230 VAC, 50/60 Hz
Reversible
LED
90 to 260 V ac
50/60
177.8mm
+105 °F
0.002 to 1.65mL/min.
Reversible permanent magnet DC
±5%
5 ft. (1.5m) 0.89mm ID Tygon LFL Tubing, Dual-Voltage (115/230VAC) Power Supply with 6 ft. (1.8m) Power Cord
17.8 x 9.5 x 8.9cm
Noryl (Case), Polypropylene (Pump Head), PPS (Pump Head), Stainless Steel (Pump Head)
15 psig
Variable-Speed
IP22
88.9mm
88.9mm
+32 °F
Videos