missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker

Product Code. 18065946 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
CO2 Resistant Shaker
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
18065946 CO2 Resistant Shaker Each
12642785 CO2 Resistant Shaker Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18065946 Supplier Thermo Scientific™ Supplier No. SHKE416HP
  • ONLINE EXCLUSIVE PRICE
    5345.00 €
    5050.00 € / 1 Stück
    Sparen 295.00 €
    5% Rabatt
 Restricted Item
Lager vorrätig
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Operate this tabletop orbital shaker in reach-in incubators, environmental rooms or on lab benches.

Operate the Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker in reach-in incubators, environmental rooms or on lab benches. Our proprietary balancing technology and rugged mechanism make smooth, high-capacity, 24/7 shaking a reality. With an industry-leading platform size, this CO2 Resistant Shaker features wide-range speed, low heat output motor and spill-resistant design.

Features:

  • The proprietary, triple-counterbalanced, heavy-duty mechanism prevents vibration, allowing the unit to run smoothly with heavy, out-of-balance loads
  • Triple counter-balanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement, and completely eliminates 'walking'
  • Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
  • Easy programming with icon-based keys and alphanumeric messages
  • Oversized adjustable, suction-cup style, rubber feet minimize vibration, provide maximum stability
  • Heavy-duty, triple counter-balanced eccentric drive allows extended speed ranges
  • Low-heat 24V DC motor with moisture-resistant electronics provides continuous maintenance-free shaker operation on the benchtop or in a chamber
  • Optional platforms are constructed of 0.31 in., heavy-duty, brushed anodized aluminum for durability and easy cleaning

Ordering Alerts:

Platforms and clamps not included.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Speed Range 25 to 525 rpm
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Temperature Range (Metric) 4°C to 60°C
Amperage 1 A
Product Type Shaker
Load Bearing Capacity (English) 71 lb.
Certifications/Compliance CE, cUL, UL
Temperature Range (English) 39.2°F to 104°F
Frequency 50/60 Hz
Material Thick-machined Aluminum Platform
Depth (English) 26 in.
Depth (Metric) 66 cm
Dimensions (L x W) 18 x 18 in. and 18 x 24 in.
Height (English) 7.8 in.
Height (Metric) 19.8 cm
Length (English) Platform 18 in.
Length (Metric) Platform 60.9 cm
Width (English) 24.3 in.
Width (English) Platform 24 in.
Width (Metric) 61.7 cm
Width (Metric) Platform 45.7 mm
Shipping Weight (English) 138 lb.
Shipping Weight (Metric) 62.7 kg
Controller Type Digital
Description Small Open Air Orbital Shaker
Model CO2 Resistant Shaker
Humidity Range 20 to 90%, non-condensing
Motor Type DC brushless
Timer Range Programmable from 5 minutes to 200 hours or continuous operation
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.