missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri Med-Comfort Disposable Apron
Beschreibung
- Product type: Apron
- Manufacturer: AMPri
- Brand: Med-Comfort
- Use as: Disposable product
- Special feature(s): Latex-free and hammered
- Material: Polyethylene
- PPE category: PPE Cat I
- Approved for use with alcoholic, fatty, acidic, dry and watery foods
- Application: Protective clothing
- For use in the following sectors: Industry, close-contact services, hospitals and food service
- Fastener: Ties
- Measurements: 800 mm x 1250 mm
Additional features of the disposable aprons
- Polyethylene is a functional fiber with traits that make it highly suitable as a material for the disposable aprons. It is sturdy and tear-resistant, yet flexible. For the wearer, it is also pleasant on the skin. The protective disposable aprons are classified as protective equipment category PPE Cat I. Handling alcoholic, fatty, acidic, dry, and watery foods is also acceptable while using the disposable aprons. The disposable aprons can be fastened easily, securely, and quickly thanks to the ties. Because the aprons are produced without latex, this garment is also safe for allergy sufferers to use. On the whole, a range of other special features make the apron useful and practical: it is latex-free and hammered.
Spezifikation
Spezifikation
| Typ | Single-use Apron |
| Größe | Universal |
| Material | Polyethylene |
| Farbe | White |
| Einwegprodukt | Single-use |
| Verschlusstyp | Ties |
| Sterilität | Non-sterile |
| Abmessungen (L x B) | 125 x 80 cm |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?