missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Metal Circular Illuminated Magnifier
Specifications
Specifications
| Color | Light Gray |
| Height (Metric) | 880 mm |
| Includes | 150cm Cable and Plug for 220V Electric Supply |
| Quantity | 1 Ea. |
| Diameter (Metric) Lens | 120 mm |
| Magnification | 2x |
| Material | Metal |
| Product Type | Magnifier, Circular Illuminated |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?