missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl 2,4-Dimethoxybenzoat, 98 %, Acros Organics
Click to view available options
Menge:
5 g
25 g
100 g
Spezifikation
Chemischer Name oder Material | Methyl 2, 4-dimethoxybenzoate |
Dichte | 1.1940g/mL |
Siedepunkt | 294°C to 296°C |
Flammpunkt | >110°C |
Prozentgehaltsbereich | 97.5% min. (GC) |
Verpackung | Glasflasche |
Strukturformel | (CH30)2C6H3CO2CH3 |
Menge | 5 g |
Relative Dichte | 1.194 |
Synonym | 2,4-dimethoxybenzoic acid methyl ester, benzoic acid, 2,4-dimethoxy-, methyl ester, acmc-1ccii, methyl2,4-dimethoxybenzoate, methyl 2,4-dimethoxybenzoate, 2,4-dimethoxy-benzoic acid methyl ester, benzoic acid,2,4-dimethoxy-,methyl ester, benzoic acid,2,4-dimethoxy-, methyl ester, 2,4-dihydroxybenzoic acid, dimethyl ether, methyl ester |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'