missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl 2-Aminonicotinat, 97 %, Thermo Scientific™
Click to view available options
Menge:
1 g
5 g
25 g
Verpackung:
Bernsteinfarbene Glasflasche
Spezifikation
Chemischer Name oder Material | methyl 2-aminonicotinate |
Verpackung | Bernsteinfarbene Glasflasche |
Menge | 1 g |
Synonym | methyl 2-aminonicotinate, 2-amino-nicotinic acid methyl ester, 2-aminonicotinic acid methyl ester, 3-pyridinecarboxylic acid, 2-amino-, methyl ester, methyl2-aminonicotinate, pubchem16778, methyl?2-aminonicotinate, methyl 2-amino-nicotinate, acmc-1c0pk, aminonicotinsauremethylester |
Formelmasse | 152.15 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'