missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methylpyrazin-2-carboxylat, ≥ 98 %, Thermo Scientific™
Click to view available options
Menge:
5 g
25 g
100 g
Spezifikation
Chemischer Name oder Material | Methyl pyrazine-2-carboxylate |
Schmelzpunkt | 56°C to 60°C |
Flammpunkt | >100°C (212°F) |
Menge | 5 g |
Beilstein | 118345 |
Merck Index | 14,7959 |
Formelmasse | 138.13 |
Reinheit (%) | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'