Learn More
Mettler Toledo™ Excellence Plus XP Analysewaagen
Hands-free operation and unmatched weighing performance
Marke: Mettler Toledo™ XP205
Weitere Details : Netto-Gewicht : 0.10000kg
Beschreibung
Analytical balances offer high speed, high performance and security features for measurements, users and data.
SmartGrid™ Weighing Pan
- Minimizes effects of turbulence in the weighing chamber
- Ensures more accurate results and shorter stabilization times
- Smallest sample sizes can be weighed-in according to regulations
- Increases the yield of expensive substances
SmartSens™ Sensors
- For hands-free operation and personnel security
- Enable user to tare, open and close draft shield or print without touching the balance
- Promotes safe handling of samples, prevention of spills, minimized contamination risk
SmartScreen™ Display
- Color-guided touchscreen for safe operation
- Individual, color-coded profiles can be configured and documented for up to eight users or jobs
- Protects users, data and processes, and guarantees seamless traceability
ErgoClips™
- Facilitate secure placement and efficient handling of tare containers
- Farraday effect eliminates negative effects of statically charged tare containers
LevelControl and MinWeigh™
- For full regulatory compliance
- LevelControl warns if balance is not correctly leveled
- MinWeigh signals when sample has not reached minimum weight defined by regulations
Standard Features
- Prepared for weighing below the balance
- User administration and password protection
- Target weighing
- Statistical evaluation
- Formulation with security check
- Density determination
- Percent weighing
- Piece counting with reference optimization
- Alphanumeric data entry of four IDs
Spezifikation
Analytical balance | |
Touch screen | |
7.8cm | |
50/60Hz | |
23.5cm | |
2.5 sec. | |
10 to 30°C | |
10kg | |
110/230V 50/60Hz | |
1.4mg | |
RS-232C | |
±0.1mg | |
<±0.03mg |
0.8 A | |
GLP, ISO 9001, UL, CSA | |
0.01 mg | |
Automatic and detachable draft shield, ProFACT aut | |
48.7cm | |
100g | |
110/230V | |
7.3cm | |
48.7 x 26.3 x 32.5cm (19 x 10.3 x 12.75 in. ) | |
1 Year | |
32.5cm | |
XP205 | |
26.3cm |