missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Filter aus Quarzmikrofaser mit Bindemittel, weiß, Sorte MG 1387/1
Brand: Sartorius™ FT-3-01125-055
Additional Details : Netto-Gewicht : 0.01000kg
Specifications
31mbar | |
White | |
Glass Microfiber Filters | |
Disc | |
0.3μm | |
180°C | |
Filter with Binder | |
Non-sterile |
90 g/m2 | |
55 mm | |
Mostly used either for monitoring air and gas or as prefilter | |
MG 1387/1 | |
50 Pack | |
0.4 mm | |
Glass Microfiber |