missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mischmetall, min. 99.0 % Seltenerdgehalt, Thermo Scientific Chemicals
Click to view available options
Menge:
500 g
2 kg
Beschreibung
Misch Metal is used as dope for non-ferrous metal, such as aluminum (Al), iron-chrome-aluminum (Fe-Cr-Al), et al. This is to increase the operating life of Fe-Cr-Al heating devices. It is also used to manufacture flints in cigarette lighters.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Misch Metal |
Durchschnitt Mol. Gew. oder Mol.-Gew. Gewichtsbereich | Typically Ce:La 75:25 wt% |
Hinweise zum Prozentgehalt | Seltenes Erdvorkommen |
UN-Nummer | UN3178 |
Menge | 2 kg |
Löslichkeitsinformationen | Reacts with water. |
Reinheit (%) | ≥99.0% |
Empfindlichkeit | Air and moisture sensitive |
Form | Stückchen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'