missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-Butylacetat, 99 +%, zur Spektroskopie, Thermo Scientific Chemicals
Click to view available options
Menge:
500 mL
1 L
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Für die UV/VIS-Spektroskopie
Spezifikation
Chemischer Name oder Material | n-Butyl acetate |
Namenshinweis | 99+% |
Extinktion | (1 cm cell vs water), 0.01 max. at 320nm, 0.02 max. at 300nm, 0.04 max. at 275nm, 0.15 max. at 260nm, 0.4 max. at 256nm, 1 max. at 254nm |
Prozentgehaltsbereich | 99+% |
Verpackung | Glasflasche |
Strukturformel | CH3CO2(CH2)3CH3 |
Menge | 500 mL |
Beilstein | 02, 130 |
Rückstand nach Verdampfung | 0.0005% max. |
Merck Index | 15, 1537 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'