Learn More
n-Butylacetat, Halbleiterqualität, 99% min, Thermo Scientific Chemicals
Beschreibung
n-Butyl acetate is widely used as a solvent for cellulose nitrate, resins, polymers, oils and fats. It is used in paints, coatings, printing inks, aerosol sprays and cosmetics. It is used as a synthetic fruit flavoring agent in foods like candy, ice cream, cheeses and baked food items. In the pharmaceutical industry, it is used for extraction and as processing solvent. It is an ingredient of cleaners, essences and fragrances.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | n-Butyl acetate |
Schmelzpunkt | -78°C |
Farbe | Farblos |
Dichte | 0.881 g/mL |
pH | 5 |
Siedepunkt | 124°C to 126°C |
Flammpunkt | 25°C (77°F) |
Geruch | Fruit-like |
Strukturformel | CH3CO2(CH2)3CH3 |
Brechungsindex | 1.3945 |
Mehr anzeigen |
RUO – Research Use Only