missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ n-Decylmethylsulfid, 97 %
Click to view available options
Menge:
10 g
50 g
Spezifikation
Chemischer Name oder Material | n-Decyl methyl sulfide |
Dichte | 0.845 |
Siedepunkt | 126°C to 127°C (14 mmHg) |
Flammpunkt | 101°C (214°F) |
Strukturformel | CH3(CH2)9SCH3 |
Brechungsindex | 1.4605 |
Menge | 10 g |
Beilstein | 1736530 |
Formelmasse | 188.37 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'