missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals N,N‘-Methylenbisacrylamid, 2% soln.
Click to view available options
Menge:
500 mL
1 L
Beschreibung
Bis-acrylamide cross-links with acrylamide to form polyacrylamide gels for electrophoresis. Changing the ratio of bis-acrylamide to acrylamide controls the pore size of polyacrylamide gels.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Bis-Acrylamid-Querverbindungen mit Acrylamid zur Bildung von Polyacrylamid-Gelen für die Elektrophorese
- Die Änderung des Verhältnisses von bis-Acrylamid zu Acrylamid steuert die Porengröße von Polyacrylamidgelen
Spezifikation
Chemischer Name oder Material | N,N'-Methylenebisacrylamide |
Farbe | Farblos |
Menge | 500 mL |
Formelmasse | 154.17 |
Concentration or Composition (by Analyte or Components) | 2 % lösl. |
Physikalische Form | Flüssig |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'