missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nafion™ D-521 Dispersion, 5 w/w% in Wasser und 1-Propanol, ≥0.92 Meq/g Austauschkapazität, Thermo Scientific Chemicals
Click to view available options
Menge:
25 mL
100 mL
500 mL
2.5 L
Beschreibung
Preparation of thin films and coatings; proton exchange membranes.Nafion™ D-521 dispersion, 5% w/w in water and 1-propanol is used in the fabrication of thin films and coating formulations for fuel cell membranes, catalyst coatings, sensors, and a variety of electrochemical applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Nafion™ D-521 dispersion |
Farbe | Farblos bis hellgelb |
Namenshinweis | ≥0.92meq/g exchange capacity |
Physikalische Form | Flüssig |
UN-Nummer | UN1987 |
Dichte | 0.93 g/mL |
Löslichkeitsinformationen | Insoluble in water. |
Menge | 25 mL |
Flammpunkt | 24°C (75°F) |
Concentration or Composition (by Analyte or Components) | 5% w/w in water and 1-propanol |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'