Learn More
Thermo Scientific™ nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System
Shop All Thermo Scientific ProductsDescription
Ensure optimal separation efficiency for your Thermo Scientific™ Vanquish™ Neo UHPLC system using virtually zero-dead-volume Thermo Scientific™ nanoViper™ Fitting systems. Capillaries come preassembled and are easy to install for a simple and worry-free instrument setup. High-pressure tested, these fittings provide UHPLC compatibility up to 1500 bar (21,750 psi). Capillaries are fingertight up to 1200 bar. For higher pressures, a nano-flow LC torque tool is recommended.
See Viper and nanoViper resources
- Ferrule-free tightening design for virtually zero-dead-volume connections
- Operating pressures up to 1500 bar
- Suitable for temperatures up to 120°C
- Fingertight design for pressures up to 1200 bar
- Easy torque tool to tighten for pressures above 1500 bar and nano-flow rate applications
- Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
- Eliminates assembly of PEEK sleeve fittings
- Fluidic connections for low-flow UHPLC systems
Thermo Scientific Vanquish Neo UHPLC systems are equipped with the nanoViper Fitting System as standard.
Specifications
Specifications
| For Use With (Application) | Fluidic Connection for Low-Flow UHPLC Systems |
| For Use With (Equipment) | All HPLC and UHPLC Systems |
| Material | Shielded Fused Silica |
| Max. Pressure | 1500 bar |
| Type | Fittings |
| Length (Metric) | 550 mm |
| Diameter (Metric) Inner | 50 μm |
| Product Line | nanoViper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.