missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ CSM Glove Box Gloves, 8 in. Port

Product Code. 15979346
Click to view available options
Size:
10.5
Hand:
Ambidextrous
Thickness (English):
15 mil
Thickness (Metric):
0.38 mm
This item is not returnable. View return policy

Product Code. 15979346

Brand: Honeywell™ 8Y1532A/10H

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 618 41 11 for assistance
View alternative products

This item is not returnable. View return policy

CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.

  • CSM gloves for use in glove boxes
  • Abrasion resistant
  • Resistant to ozone or oxidizing chemicals
  • Naturally soft for worker comfort
  • White surface for enhanced visibility
  • Hand specific or ambidextrous
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 388, EN 374
Color White
Hand Ambidextrous
Latex Free Yes
Material CSM
Size 10.5
Sterility Non-sterile
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
Grip Design Smooth
Model 8Y1532A/10H
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Diameter (English) Cuff 8 in.
Diameter (Metric) Cuff 20.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.