missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Orion™ 2002SS and 2002CC Conductivity Cells

Product Code. 17839855
Change view
Click to view available options
Type:
Carbon Conductivity Four Cell
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
17839855 Carbon Conductivity Four Cell Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17839855 Supplier Thermo Scientific™ Supplier No. 2002CC
  • ONLINE EXCLUSIVE PRICE
    1085.00 €
    912.43 € / 1 Stück
    Sparen 172.57 €
    15% Rabatt

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get reliable, high performance conductivity measurements with these durable conductivity cells.

Get reliable, high performance conductivity measurements with the durable Thermo Scientific™ Orion™ 2002SS and 2002CC Conductivity Cells.

2002CC

  • The 2002SS 2-electrode conductivity cell is stainless steel with a cell constant of 0.1cm-1
  • Sensor features a low cell constant value and is designed to provide high accuracy in low conductivity, ultra pure water and pure water samples in a process environment
  • Built with 316 stainless steel, this high purity sensor provides months of accurate measurements with virutally no maintenance between calibrations

2002SS

  • The 2002CC 4-electrode conductivity cell is an epoxy body sensor with a cell constant of 0.475cm-1
  • Sensor is ideal for high and standard conuctivity samples across a variety of industrial applications
  • Four-electrode design compensates for electrode fouling, cable and connector resistance or polarization errors
  • The epoxy/graphite cell material is extremly durable and chemically resistant
TRUSTED_SUSTAINABILITY

Specifications

Description Carbon conductivity four cell
Type Carbon Conductivity Four Cell
Length (English) Cable 16.4 ft.
Length (Metric) Cable 5 m
Max. Pressure 6.9 bar (100psi)
Measurement Ranges 10 uS/cm to 200 mS/cm
Temperature (English) Range 32°F to 212°F
Temperature (Metric) Range -5°C to +100°C
Certifications/Compliance ISO 9001:2000

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.