missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pentylisothiocyanat, 95+ %, Thermo Scientific™
Click to view available options
Menge:
5 g
10 g
25 g
Spezifikation
Chemischer Name oder Material | Pentyl isothiocyanate |
Dichte | 0.93g/mL |
Prozentgehaltsbereich | 95% |
Strukturformel | CH3(CH2)4NCS |
Menge | 5 g |
Formelmasse | 129.23 |
Reinheit (%) | 95% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'