missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poly(Styrol-Divinylbenzol), aminomethyliert, 1 % vernetzt, 100 bis 200 Mesh, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
100 g
Beschreibung
Poly(styrene-divinylbenzene), aminomethylated, 1% cross-linked, 100-200 mesh is used in the formation of amide groups using Boc strategy. as a scavenger resin. C
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Poly (styrene-divinylbenzene) |
Namenshinweis | Aminomethylated, 1% cross-linked |
Physikalische Form | Pulver |
Löslichkeitsinformationen | Slightly soluble in water. |
Menge | 5 g |
Netzgröße | 100 to 200 Mesh |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'