missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bartels Rieger™ Schutzschirm, Contracid I, aufklappbar, Polyester-Scheibe 0,8mm
Click to view available options
Größe:0,8mm
Spezifikation
Abmessungen (L x B) | 410 x 285 mm |
Dicke (metrisch) | 0,8 mm |
Zertifizierungen/Konformität (Europa) | EN 166 |
Material | PET |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'