missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ Pyridin-3-Sulfonylchlorid-Hydrochlorid, 97 %
Click to view available options
Menge:
1 g
5 g
Beschreibung
Applications
It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuffs.
Solubility
Reacts with water.
Notes
Store at -20°C. Keep away from light and heat. Hygroscopic. Store under nitrogen.
It is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuffs.
Solubility
Reacts with water.
Notes
Store at -20°C. Keep away from light and heat. Hygroscopic. Store under nitrogen.
Spezifikation
Chemischer Name oder Material | Pyridine-3-sulfonyl chloride hydrochloride |
Menge | 1 g |
UN-Nummer | UN3261 |
Beilstein | 3706102 |
Formelmasse | 176.97 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'