Learn More
Pyrit, Thermo Scientific Chemicals
Beschreibung
For grain mounts, XRD and microprobe standards, identification of unknown minerals.Pyrite is used in the preparation of iron(II) sulfate, sulfur dioxide and iron(II) sulfide. It finds application as semiconductor material, as the cathode material in energizer band and non-rechargeable lithium batteries. It is utilized to make marcasite jewelry. In addition, it is used in photovoltaic solar panels. It is useful for grain mounts, XRD and microprobe standards and identification of unknown minerals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Pyrite |
Physikalische Form | Körner/Stückchen, ca. 1.5 bis 4.8 mm (0.06 bis 0.19 Zoll) |
Menge | 1 g |
Löslichkeitsinformationen | Insoluble in water. |
Formelmasse | 119.98 |
Brechungsindex | 3.08 |
Aussehen | Grains/chunks |
Dichte | 5.02 |
RUO – Research Use Only