missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Human Apo-Transferrin Protein

Marke:  R&D Systems™ 3188-AT-001G

Weitere Details : Netto-Gewicht : 0.00100kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 13412394

  • 712.92 € / 1 Gramm


Voraussichtlicher Liefertermin 27-06-2019
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

Source: Human plasma-derived
Purity: 90%, by SDS-PAGE under reducing conditions and visualized by silver stain.
Formulation: Lyophilized from a 0.2μm filtered solution in deionized water.
Regulatory Status: RUO

Spezifikation

Spezifikation

Lyophilized from a 0.2μm filtered solution in deionized water.
90%, by SDS-PAGE under reducing conditions and visualized by silver stain.
Human Plasma
Unlabeled
Apo-Transferrin
1g
Use a manual defrost freezer and avoid repeated freeze-thaw cycles. 12 months from date of receipt, -20 to -70° C as supplied. 1 month, 2 to 8° C under sterile conditions after reconstitution. 3 months, -20 to -70° C under sterile conditions after reconstitution.
Videos