missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Human TGF-beta 1 Protein

Marke:  R&D Systems™ 100-B-010/CF

Weitere Details : Netto-Gewicht : 0.00010kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 13418293

  • 2441.18 € / 10 Mikrogramm


Voraussichtlicher Liefertermin 02-05-2019
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

Measured by its ability to inhibit the IL-4-dependent proliferation of HT-2 mouse T cells. Tsang, M. et al. (1995) Cytokine 7:389. The ED 50 for this effect is 0.04-0.2 ng/mL.
Spezifikation

Spezifikation

Lyophilized from a 0.2μm filtered solution in Acetonitrile and TFA.
TGF-beta 1
10μg
Use a manual defrost freezer and avoid repeated freeze-thaw cycles. 12 months from date of receipt, -20 to -70° C as supplied. 1 month, 2 to 8° C under sterile conditions after reconstitution. 3 months, -20 to -70° C under sterile conditions after reconstitution.
Unlabeled
7040
97%, by SDS-PAGE under reducing conditions and visualized by silver stain.
Human
Disulfide-linked homodimer
Videos