missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 4.0mm ID Straight Inlet Liners with Wool
For Agilent GCs equipped with split/splitless inlets.
Marke: Restek™ 22401-213.5
Weitere Details : Netto-Gewicht : 1.00000kg
Beschreibung
- Geometry: Straight
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Deactivation: Siltek
- Liner ID: 4mm
- Length: 78.5mm
- OD: 6.5mm
Spezifikation
Straight | |
Deactivated Wool | |
78.5 mm | |
6.5 mm | |
Borosilicate Glass |
Siltek | |
5/Pk. | |
4.0 mm | |
Agilent GCs |