missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Compact Ferrules: Graphite

For Agilent™ 5890, 6890, and 6850 columns

Marke:  Restek™ 20252

Weitere Details : Netto-Gewicht : 1.00000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 13001670

  • 56.28 € / 10 Stück


Verfügbar ab
05-11-2020
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

All-graphite.

100% Graphite Ferrules

  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Spezifikation

Spezifikation

Capillary
Agilent Gas Columns, Fits Column I.D. 0.45, 0.53 mm
Compact Ferrule
0.08 cm
450°C
Graphite
10/Pk.
Videos
Dokumentation