missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Compact Ferrules: Vespel/Graphite

For Agilent™ 5890, 6890, and 6850 columns

Marke:  Restek™ 20249

Weitere Details : Netto-Gewicht : 1.00000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 13071660

  • 329.40 € / 50 Stück


Verfügbar ab
02-11-2020
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

Vespel/graphite blend.

Vespel™/Graphite Ferrules

  • 60%/40% blend, offering the best combination of sealing performance and ease of workability
  • Seal with minimal torque; preferred for vacuum and high-pressure uses such as GC/MS or other oxygen-sensitive detectors
  • Hard material does not deform easily and may require retightening after several temperature cycles
  • Reusable
  • Stable to 400°C (752°F)

Spezifikation

Spezifikation

400°C
Graphite/Vespel
50/Pk.
Agilent Gas Column, Fits Column I.D. 0.25, 0.32 mm
Compact Ferrule
0.05 cm
Videos
Dokumentation