missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ferrules for Capillary Columns: 100% Graphite

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors

Marke:  Restek™ 20224

Weitere Details : Netto-Gewicht : 1.00000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 13091640

  • 247.92 € / 50 Stück


Verfügbar ab
12-11-2020
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

All-graphite.

  • Designed to seat securely in a variety of chromatography tube and pipe fittings
  • For 1/16 in. compression-type fittings
100% Graphite Ferrules
  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Spezifikation

Spezifikation

Capillary
0.062 in. Compression Type Fitting, Fits Column I.D. 0.45, 0.53 mm
Ferrule
0.08 cm
450°C
Graphite
50/Pk.
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation