missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Hamilton Autosampler Syringes for Agilent GCs
For Agilent 7670, 7671 and 7672 GCs.
Marke: Restek™ 24968
Weitere Details : Netto-Gewicht : 0.50000kg
Beschreibung
- Meets critical autosampler performance needs
- Needle point styles withstands multiple, rapid injections through a septum
- Volume: 10μL
- Gauge: 26s
- Length: 2 in.
- Point Style: 2
Spezifikation
26s G | |
0.13 mm | |
0.47 mm | |
Autosampler Syringe | |
2 | |
10 μL | |
Agilent/HP 7670, 7671 and 7672 Autosamplers |
0.005 in. | |
0.019 in. | |
2 in. | |
701RN-HP | |
Ea. | |
Bevel | |
Removable |