missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Open-Hole Caps for Screw-Thread Vials, 4.0mL, WISP 48 Style
For 4mL WISP 48 Style screw-thread vials.
Marke: Restek™ 21741
Weitere Details : Netto-Gewicht : 0.50000kg
Beschreibung
- Color: Black
- Material: Polypropylene
- Screw Thread Size: 13mm-425
Spezifikation
Black | |
100/Pk. | |
13-425 |
Polypropylene | |
Open Top Cap |