missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-5 Amine Capillary Columns: With Guard or Cage

Tubing surface is chemically altered to eliminate tailing of basic compounds

Marke:  Restek™ 12385344

Weitere Details : Netto-Gewicht : 0.50000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 10001544

  • 1231.98 € / 1 Stück

Voraussichtliches Versanddatum: 01-10-2021

Bitte Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute!


Beschreibung

Beschreibung

Include guard column or cage as indicated.

  • Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
  • Column priming not required
  • No derivatization needed
  • Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
  • Compatible with samples having a water matrix
  • Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F

Spezifikation

Spezifikation

0.53 mm
5% Diphenyl/95% Dimethyl Polysiloxane
3 µm
3 µm
Stainless Steel
Low polar
Guard column with Press-Tight™
Triamines
350°C
-60°C to +300/315°C
30 m
Rtx™-5 Amine
Fused Silica
Rtx-5 Amine Cap.Column with Guard column with Press-Tight™
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation
Zertifikate