missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Risperidon, 99 %, Thermo Scientific Chemicals
Click to view available options
Menge:
1 g
5 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Chemischer Name oder Material | Risperidone |
Schmelzpunkt | 172.0°C |
Verlust bei Trocknung | 0.5% max. |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 98.5% min. (HPLC) |
Verpackung | Glasflasche |
Menge | 1 g |
Formelmasse | 410.49 |
Reinheit (%) | 99% |
Safety and Handling
Product Identifier
- Risperidone
- Gefahr
- Akute Toxizität Kategorie 3
- H301-Giftig bei Verschlucken.
- P264-Nach Gebrauch gründlich waschen.
- P301+P310-BEI VERSCHLUCKEN: Sofort GIFTINFORMATIONSZENTRUM/Arzt anrufen/
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'