missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Rotilabo™ Polypropylene Collapsible Box
Marke: Carl Roth™ X857.1
Weitere Details : Netto-Gewicht : 0.10000kg
Spezifikation
30 L | |
Polypropylene | |
Storage | |
Transport Box | |
470 x 340 x 240 mm | |
340 mm |
Black | |
Rectangle | |
10 kg | |
1 Each | |
470 mm | |
240 mm |