missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rubidiumacetat, 99.8 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
10 g
50 g
Beschreibung
Rubidium acetate has been reported to modify the acid/base character of the catalyst supports like silica, alumina, and titania. It can be used in the preparation of nanosized rubidium ferrite, and as a promoter on the palladium-catalyzed synthesis of vinyl acetate in heterogeneous gas reaction. It is used in medical and in research laboratories.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Rubidium acetate |
Schmelzpunkt | 246°C |
Hinweise zum Prozentgehalt | (Metallbasis) |
Menge | 10 g |
Empfindlichkeit | Hygroscopic |
Löslichkeitsinformationen | Slightly soluble in water. |
Formelmasse | 144.52 |
Reinheit (%) | 99.8% |
Physikalische Form | Kristallin |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'