missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S4T Ventilated IVD-MD Centrifuge Cell Culture Packages
GREENER_CHOICE

Artikelnummer. 31781483 Alle ansehen Thermo Scientific Produkte
Change view
Click to view available options
Modell:
S4T TX1000 Cell Culture Package
S4T TX750 Cell Culture Package
Max. RZB:
4,122 x g (with TX-1000 rotor)
4,816 x g
Max. Geschwindigkeit:
4,200 rpm
4,700 rpm
Spannung:
230 V
Packungsgröße:
1 Stück
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Modell Max. RZB Max. Geschwindigkeit Spannung unitSize
31781483 S4T TX1000 Cell Culture Package 4,122 x g (with TX-1000 rotor) 4,200 rpm 230 V 1 Stück
31781484 S4T TX750 Cell Culture Package 4,816 x g 4,700 rpm 230 V 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31781483 Lieferant Thermo Scientific™ Lieferanten-Nr. 75015800

Bitte Sie sich an, um diesen Artikel zu kaufen. Sie benötigen ein Web-Konto? Registrieren Sie sich noch heute!

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Streamline your everyday applications with the S series ventilated benchtop centrifuge. The S4T centrifuge is a general purpose centrifuge with a high capacity-to-footprint ratio and simple programming interface to drive efficiency and productivity for routine applications.

Thermo Scientific S4T Centrifuges are standard with an easy-to-use keypad and high-contrast LCD display. This high-capacity and versatile unit helps optimize performance to support everyday applications. Quickly and securely swap between 13 rotor options with the tool-less Thermo Scientific Auto-Lock Rotor Exchange.

Available for purchase individually or in convenient application-based packages.

Cell culture packages include the centrifuge, rotor, Thermo Scientific ClickSeal Biocontainment Lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

Performance features:

  • Thermo Scientific™ SMARTSpin Imbalance Detection helps maximize acceleration, braking and residual load imbalance for each rotor and bucket to optimize safety and improve separations
  • High rotor speeds and flexibility with 13 rotor options

Enhanced sustainability:

  • Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run
  • Windshielded rotor options, including the Thermo Scientific H-Flex HS4 and BioShield 1000A Rotors, enable users to spin tubes, bottles, and plates at higher speeds with less energy than non-windshielded designs
  • Manufactured in a certified zero-waste facility using 100% renewable electricity in Osterode am Harz, Germany

Easy to use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety, and current needed certifications
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
  • Compact dimensions help optimize the work area. The ergonomic height and curved design help ensure easy sample loading and unloading as well as easy cleaning

Auto-Lock rotor exchange:

  • Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
  • Full chamber access for cleaning convenience and helps minimize risk of contamination
  • Flexibility to quickly switch between applications and evolve changing laboratory needs

ClickSeal biocontainment lids

  • Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
  • Audible and visual closure cues enhance safety and security
  • Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany for selected rotors

Compliance ready

:
  • General laboratory use, IVD certified, FDA listed options available

Previous models

: Sorvall ST4 Plus, Megafuge ST4 Plus, Sorvall ST40, SL40, Megafuge 40, Megafuge 4.0, Megafuge 3.0, Sorvall Legend T, Sorvall Legend X3, Sorvall Legend XT, Sorvall DuPont T6000, Jouan G4i, Jouan C4i, Jouan M22i
TRUSTED_SUSTAINABILITY

Spezifikation

Zertifizierung/Konformität EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15
Reglertyp Microprocessor
Fassungsvermögen 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Max. RZB 4,122 x g (with TX-1000 rotor)
Max. Geschwindigkeit 4,200 rpm
Gekühlt No
Display Bright LCD Push-Button User Interface
Antriebssystem Direct, Brushless Induction Low Profile
Umweltfreundliche Eigenschaften LCD power save, greener rotor options
Enthält 15 mL and 50 mL Conical Tube Adapters
Material Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
Modell S4T TX1000 Cell Culture Package
Geräuschpegel See centrifuge model specifications
Profil (Beschleunigung/ Bremsen) Choices of 9 accel / 10 decel rates
Programmspeicher Up to 6 Programs via LCD User Interface buttons
Rotor inklusive Yes
Laufzeit Max 9h, 59min; also with continuous and pulse modes
Standards ISO 14971, ISO 13485, ISO 9001, FDA listed, Device Class 1
Typ IVD-MD
Luftgekühlt Yes
Gewährleistung 5 Year Limited
Abmessungen (H x B x T) 36.2 x 56.6 x 69 cm / 14.3 x 22.3 x 27.2 in. (Centrifuge dimensions)
Außenhöhe (angloamerikanisch) bei offenem Deckel 33.9 in.
Außenhöhe (metrisch) bei offenem Deckel 86 cm
Nettogewicht 89.0 kg / 196.2 lb (Centrifuge weight)
Spannung 230 V
Frequenz 50/60Hz
Zur Verwendung in Laboren/Reinräumen Class ISO 6 according to DIN EN ISO 14644-1
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.