missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ NITRI-CARE™ Untersuchungshandschuhe aus Nitril
Powder free nitrile examination glove is ideal for medical and EMS applications.
N.V.
Beschreibung
- Powder free, ambidextrous gloves made of 100% nitrile
- Do not contain natural rubber latex proteins or rubber chemicals that can cause contact dermatitis and other allergic reactions
- Extremely comfortable and offer a high degree of dexterity and tactile sensitivity—low-modulus formulation of gloves exerts almost no pressure on the hand
- Highly resistant to chemicals commonly used in healthcare settings
- Tensile strength: 3300 psi (22.75MPa)
- Length: 9.5 in. (24 cm)
- Thickness: 4 mil (over entire glove)
- Ultimate elongation at break: >700%