missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silizium(IV)-oxid, amorph, rauchend, S.A. 130 bis 170 m2/g, Thermo Scientific™
Click to view available options
Menge:
50 g
250 g
1 kg
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spezifikation
Siedepunkt | 2230°C |
Chemischer Name oder Material | Silicon (IV) oxide |
Schmelzpunkt | 1710°C |
Namenshinweis | Amorphous fumed |
Farbe | Weiß |
Physikalische Form | Pulver |
Menge | 50 g |
Strukturformel | SiO2 |
Merck Index | 14,8493 |
Löslichkeitsinformationen | Insoluble in water. |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'