missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silberbenzoathydrat, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
100 g
Beschreibung
Silver benzoate hydrate along with 7-methyl-1,5,7-triazabicyclo[4.4.0]dec-5-ene (MTBD) is an efficient catalytic system for the reaction of carbon dioxide with various ketones. It was used in the synthesis of triphenyltinbenzoate. It is also used as a catalyst in Wolff rearrangement reactions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Silver benzoate hydrate |
Farbe | Creme bis Weiß oder Grau |
Physikalische Form | Pulver |
Menge | 5 g |
Strukturformel | C6H5CO2Ag·xH2O |
Löslichkeitsinformationen | Insoluble in water. |
IUPAC-Name | Benzoesäure Silber |
Formelmasse | 228.89 (Anhydrous) |
Empfindlichkeit | Light sensitive |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'