missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silberbromid, 99.9 %, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
100 g
Beschreibung
Silver bromide is used as the light-sensitive component on ordinary photographic film and plates and also used in I.R. applications and ionic semiconductors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Silver bromide |
Schmelzpunkt | 432°C |
Farbe | Gelb |
Physikalische Form | Pulver |
Menge | 5 g |
Prozentgehaltsbereich | 99.9% |
Löslichkeitsinformationen | Insoluble in water,alcohol and acids. Partially soluble in ammonia. |
Formelmasse | 187.78 |
Geruch | Odorless |
Empfindlichkeit | Light sensitive |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'