missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific SlideFolder™ Slide Storage Folder

The SlideFolder™ holds upto 20 standard microscope slides. Transparent hinged covers offer a full view of each slide without having to remove it and allows easy reading of ID labels with or without an optical barcode reader. All units are stackable and take minimum space.

Marke:  Simport™ Scientific M750-20B

Weitere Details : Netto-Gewicht : 0.01000kg

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 11610551

  • 62.64 € / 10 Stück


Verfügbar ab
16-03-2021
Zum Warenkorb hinzufügen

Beschreibung

Beschreibung

  • Holds up to 20 standard microscope slides 75 mmx 25 mm (3 x 1 in.)
  • Made up of two parts: base holds slides horizontally; transparent doors which can cover the slides or be swung behind the SlideFolderTM for space saving purposes
  • Bases available in five different colours, allowing color-coding classification
  • Each slide location is identified witha number from 1 to 20
  • Removal of slides is made easy by pressing on one end, automatically lifting the other end
  • Two transparent hinged covers offer a full view of slide without having to remove it, allowing easy reading of ID labels with or without an optical barcode reader
  • All units are stackable and take minimum space on laboratory tables or shelves
  • Resists temperatures between -80°C and +80°C
  • Not autoclavable
  • SlideFolder for light sensitive slides available
Spezifikation

Spezifikation

295 x 192 x 11 mm
Blue
Microscope Slide Storage
20 standard microscope slides 75 x 25 mm
Yes
High Impact Polystyrene Base / Polystyrene Doors
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation