missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Natriumchlorid, 0.1 N normierte Lösung, Thermo Scientific Chemicals
Click to view available options
Menge:
500 mL
1 L
Beschreibung
Sodium chloride, 0.1N standardized solution is used for volumetric analysis in laboratories.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Sodium chloride |
Menge | 500 mL |
Farbe | Farblos |
IUPAC-Name | sodium chloride |
Formelmasse | 58.44 |
Concentration or Composition (by Analyte or Components) | Natriumchlorid:0,6%; Wasser:99,4% |
Dampfdruck | 23 hPa (17mm Hg) at 20°C |
Löslichkeit | Miscible with water, alcohol and ammonia |
Physikalische Form | Flüssig |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'