missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Natriumhydroxid, 0.1 N standardisierte Lösung, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
4 L
20 L
Beschreibung
Sodium hydroxide, 0.1N standardized solution is used for volumetric analysis in laboratories.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Sodium hydroxide |
Menge | 1 L |
Formelmasse | 40 |
Concentration or Composition (by Analyte or Components) | Natriumhydroxid:0,4%; Wasser:99,6% |
Dampfdruck | 23 hPa (17mm Hg) at 20°C |
Dichte | 1.1g/cm3 at 20°C |
Löslichkeit | Miscible with glycerol, ethanol and methanol; Immiscible with acetone and ether |
Physikalische Form | Flüssig |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'