missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Natriumthiosulfat, 0.1 N standardisierte Lösung, Thermo Scientific Chemicals
Click to view available options
Menge:
1 L
4 L
20 L
Beschreibung
Sodium thiosulfate, 0.1N standardized solution is used in volumetric analysis to estimate the concentration of certain compounds in solution (hydrogen peroxide) as well as chlorine content in bleaching powder and water. It is used as a titrant in iodometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Sodium thiosulfate |
Physikalische Form | Flüssig |
Menge | 1 L |
Löslichkeitsinformationen | Immiscible with alcohol. |
IUPAC-Name | disodium pentahydrate sulfanidesulfonate |
Formelmasse | 158.1 |
Concentration or Composition (by Analyte or Components) | Natriumthiosulfat:1,58%; Wasser:98,42% |
Aussehen | Clear liquid |
Dampfdruck | 23 hPa (17mm Hg) at 20°C |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'